FESTO

FESTO Solenoid valve CPE18-M3H-5LS-1/4 163790

  • ERIKS:11632798
  • Manufacturer:4052568135461
Image 1
Save to list

€191.89/ pieceexcl. VAT

€232.19incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE18
Flow rate at 6 Bar
1.5 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
External
Construction size
8
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€61.64/ pieceexcl. VAT

€74.58incl. VAT

Estimated delivery date - 13/11/2026