FESTO

FESTO Solenoid valve CPE18-M3H-5JS-QS-8 163799

  • ERIKS:11632807
  • Manufacturer:4052568135553
Image 1
Save to list

€289.63/ pieceexcl. VAT

€350.45incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE18
Flow rate at 6 Bar
850 l/min
Port Size
QS-8 mm
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
External
Construction size
8
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€74.17/ pieceexcl. VAT

€89.75incl. VAT

Estimated delivery date - 13/11/2026