FESTO

FESTO Solenoid valve CPE18-M1H-3GLS-1/4 163145

  • ERIKS:23211995
  • Manufacturer:4052568006488
Image 1
Save to list

€176.16/ pieceexcl. VAT

€213.15incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE18
Flow rate at 6 Bar
1.3 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
3/2 closed, monostable
Pilot supply
External
Construction size
8
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]