

€307.98/ pieceexcl. VAT
€372.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CDVI5.0 |
Flow rate at 6 Bar | 300 l/min |
Operating pressure | from -0.9 to 10 bar |
Operation | Electrical |
Function | 2/2 open, monostable |
Pilot supply | External |
Construction size | 5 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Housing material | Aluminium die-cast |
Seal material | TPE-O |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |