

€104.00/ pieceexcl. VAT
€125.84incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VACF |
Type of current | Alternating current |
Voltage | 24 |
Frequency | 50/60 |
Voltage tolerance | +/- 10 % |
Frequency tolerance | +/- 5% |
Electricity consumption | 3.85 VA |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -30 to 40 °C |
Response time | 10 ms |