

€107.57/ pieceexcl. VAT
€130.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VACC |
Type of current | Direct current |
Voltage | 24 |
Voltage tolerance | -15 % / +10 % |
Electricity consumption | 3.5 W |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |