

€57.18/ pieceexcl. VAT
€69.19incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MSW |
Type of current | Alternating current |
Voltage | 230 |
Frequency | 50/60 |
Voltage tolerance | +/- 10 % |
Degree of protection (IP) | IP65 |
Ambient temperature | from -5 to 40 °C |
€9.95/ pieceexcl. VAT
€12.04incl. VAT
Estimated delivery date - 10/11/2026