

€22.37/ pieceexcl. VAT
€27.07incl. VAT
9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MSFW |
Type of current | Alternating current |
Voltage | 24 |
Frequency | 50/60 |
Voltage tolerance | +/- 10 % |
Frequency tolerance | +/- 5% |
Electricity consumption | 7 VA |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -5 to 40 °C |
Response time | 10 ms |