

€61.93/ pieceexcl. VAT
€74.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS-DL |
Type of actuation | Pneumatic |
Model | Piston seat |
Valve function | 2/2 |
Connection | BSPP(G) |
Port Size | 1/4 in |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | right ? left |
Nominal flow rate | 2000 l/min |
Operating pressure | from 4 to 14 bar |
Ambient temperature | from -10 to 60 °C |
Suitable for foods | Yes |
Weight | 213 g |