

€548.28/ pieceexcl. VAT
€663.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MS-SV |
Type of actuation | Electrical |
Model | Piston slide |
Valve function | 3/2 closed, monostable |
Supply voltage DC | 24 V |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | Yes |
With console | No |
Flow direction | left ? right |
Nominal flow rate | 8300 .. 16550 l/min |
Operating pressure | from 3.5 to 16 bar |
Ambient temperature | from 0 to 60 °C |
Protection class | IP65 |
Weight | 3.2 g |