

€5.28/ pieceexcl. VAT
€6.39incl. VAT
Sold per: 10Min. order: 10
72 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QM |
Material | Aluminium Alloy, anodised |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Length | 36 mm |
Wrench width | 27 mm |
Weight | 31 g |
€2.80/ pieceexcl. VAT
€3.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026