

€20.93/ pieceexcl. VAT
€25.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QM |
Material | Aluminium Alloy, anodised |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1 |
Length | 40 mm |
Wrench width | 41 mm |
Weight | 80 g |