

€51.19/ pieceexcl. VAT
€61.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | UOS |
Housing material | POM |
Port thread type | BSPP (G) |
Port Size | 1 |
Operating temperature | from -10 to 50 °C |
Maximum operating pressure in bar | 10 bar |
Insert material | PE |
Weight | 200 g |