

€33.92/ pieceexcl. VAT
€41.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | U |
Housing material | Aluminium |
Port thread type | NPT |
Port Size | 3/4-14 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 81 |
Insert material | PE |
Material of threaded plug | Aluminium |
Weight | 128 g |