

€4.73/ pieceexcl. VAT
€5.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | U |
Flow rate at 6 Bar | 2050 l/min |
Port thread type | BSPP (G) |
Port Size | 1/8 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 77 |
Insert material | PE |
Weight | 4 g |