

€8.54/ pieceexcl. VAT
€10.33incl. VAT
54 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | U |
Housing material | Aluminium |
Flow rate at 6 Bar | 2440 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 |
Operating temperature | from -10 to 70 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 80 |
Insert material | PE |
Material of threaded plug | Aluminium |
Weight | 17 g |