

€1.13/ pieceexcl. VAT
€1.37incl. VAT
Sold per: 20Min. order: 20
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AMTE |
Flow rate at 6 Bar | 91 l/min |
Port thread type | Metric |
Port Size | M 5 |
Operating temperature | from -40 to 80 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 71 |
Insert material | Bronze |
Material of threaded plug | Brass |
Weight | 1.1 g |