

€9.06/ pieceexcl. VAT
€10.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AMTC |
Port Size | Cartridge 10mm |
Operating temperature | from -5 to 60 °C |
Maximum operating pressure in bar | 10 bar |
Noise insulation | 58 |
Insert material | PE |
Material of threaded plug | PE |
Weight | 2 g |