

€182.61/ pieceexcl. VAT
€220.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HE-LO |
Type of actuation | Manual |
Model | Piston slide |
Valve function | 3/2 bistable |
Connection | BSPP(G) |
Port Size | 3/8 in |
Housing material | Aluminium die-cast |
Seal material | TPE-U(PU) |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | non reversible |
Nominal flow rate | 52000 l/min |
Operating pressure | from 1 to 10 bar |
Ambient temperature | from -10 to 60 °C |
Weight | 1.1 g |