

€22.92/ pieceexcl. VAT
€27.73incl. VAT
67 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HE |
Flow rate at 6 Bar | 396 l/min |
Port thread type | BSPT (R) |
Port Size | 1/4 in |
Operating pressure | from -0.95 to 10 bar |
Operation | Manual |
Function | 2/2 bistable |
Construction size | 5 |
Ambient temperature | from 0 to 60 °C |
Housing material | PBT-reinforced |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |