FESTO

FESTO Short stroke cylinder AEVC-6-5-A-P-A 188060

  • ERIKS:11635989
  • Manufacturer:4052568076481
Image 1
Save to list

€85.02/ pieceexcl. VAT

€102.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
AEVC
Function
Single acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
6 mm
Stroke length
5 mm
Port Size
M 3 mm
Thread form piston-rod
Female Thread
Thread size piston-rod
M10
Housing material
Anodised aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 2 to 8 bar
Weight
19 g