FESTO

FESTO Short stroke cylinder ADVC-12-5-P 530568

  • ERIKS:11646316
  • Manufacturer:4052568085827
Image 1
Save to list

€77.74/ pieceexcl. VAT

€94.07incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVC
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
12 mm
Stroke length
5 mm
Port Size
M 5 mm
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Housing material
Anodised aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Weight
34 g