

€134.53/ pieceexcl. VAT
€162.78incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | YSRW |
Size | 32 |
Cushioning | Self-adjusting cushioning |
Operating temperature | from -10 to 80 °C |
With nut | Yes |
Material piston rod | High alloy steel |