

€89.88/ pieceexcl. VAT
€108.75incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | YSRW |
Size | 18 |
Cushioning | Self-adjusting cushioning |
Operating temperature | from -10 to 80 °C |
With nut | Yes |
Material piston rod | High alloy steel |