

€11.43/ pieceexcl. VAT
€13.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DYEF-S-Y1 |
Size | M4 |
Stroke | 0.9 mm |
Cushioning | Flexible cushioning without metal fixed stop |
Max. energy capacity per cycle | 0.015 J |
Operating temperature | from 0 to 60 °C |
With nut | Yes |
Housing material | High alloy steel |
Piston rod seal material | NBR |
Weight | 1.1 g |