

€28.31/ pieceexcl. VAT
€34.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DYEF-Y1F |
Size | M4 |
Stroke | 1.7 mm |
Cushioning | Flexible cushioning with fixed metallic stop |
Max. energy capacity per cycle | 0.005 J |
Operating temperature | from 0 to 60 °C |
With nut | Yes |
Housing material | High alloy steel |
Piston rod seal material | NBR |
Weight | 1.6 g |