






€637.47/ pieceexcl. VAT
€771.34incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMT-AS |
Type | Servo motor without brake |
Type | Servo motor without brake |
Size | 164.5 x 102 x 62 mm |
Output shaft | Smooth shaft |
Winding | Star inside |
Electrical connection | Hybrid plug |
With brake | No |
Degree of protection (IP) | 40 |
Operating voltage at DC | 325 V |
Ambient temperature | from -40 to 40 °C |
Standard | IEC 60034 |
Electrical connector system | M23x1 |
Max. Speed | 6800 rpm |
Motor constant | 0.45 |
Nominal current | 2.4 A |
Nominal power | 350 W |
Continuous rated speed | 3000 |
Nominal torque | 1.1 Nm |
Peak current | 11 A |
Peak torque | 3.4 Nm |
Weight | 1530 g |