

€252.49/ pieceexcl. VAT
€305.51incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FRC |
Size | Mini |
Function | Filter-Regulator-Lubricator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
With pressure gauge | Yes |
Drain type | Manual |
Bowl Material | PC |
Flow direction | left ? right |
Lockable | Yes |
Operating temperature | from -10 to 60 °C |
Maximum operating pressure | 16 |
Adjustment range | 0.5 - 12 bar |
Flow rate | 1000 l/min |
Weight | 660 g |
Housing material | Zinc die-cast |
€97.33/ pieceexcl. VAT
€117.77incl. VAT
3 In stock - Estimated delivery date 09/11/2026