

€2,382.34/ pieceexcl. VAT
€2,882.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MSE6-E2M |
Size | 6 |
Port thread type | BSPP (G) |
Port Size | 1/2 in |
With pressure gauge | No |
Flow direction | left ? right |
Weight | 3300 g |
Housing material | Aluminium die-cast |
Suitable for foods | Yes |