FESTO

FESTO Service unit combination MSB6-1/2-FRC5:J1M1 530244

  • ERIKS:23212328
  • Manufacturer:4052568164812
Image 1
Save to list

129,74 €/ pieceexcl. VAT

156,99 €incl. VAT

10 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSB6
Size
6
Function
Filter-Regulator-Lubricator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Flow direction
left ? right
Lockable
Yes
Flow rate
3700 l/min
Weight
1495 g