FESTO

FESTO Semi-rotary drive DRVS-8-90-P-EX4 2536485

  • ERIKS:14171272
  • Manufacturer:4052568265137
Image 1
Save to list

€125.70/ pieceexcl. VAT

€152.10incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DRVS
Function
Double acting
Cushioning
Mechanical
Construction size
8
Port Size
M 3 mm
Housing material
Wrought aluminium alloy, anodized
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 2 to 8 bar
Variant
Spigot shaft
Suitable for foods
Yes
Weight
68 g