

€798.37/ pieceexcl. VAT
€966.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DRRD |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Construction size | 32 |
Port Size | G1/8 in |