

€522.12/ pieceexcl. VAT
€631.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DRRD |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Construction size | 16 |
Port Size | M 5 mm |