FESTO

FESTO Semi-rotary drive DAPS-4000-090-RS4-F25 561696

  • ERIKS:12265300
  • Manufacturer:4052568208899
Image 1
Save to list

€17,947.49/ pieceexcl. VAT

€21,716.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS
Function
Single acting
Cushioning
Without
Construction size
4000
Port Size
G3/8 in
Housing material
Aluminium alloy
Seal material
PUR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 8.4 bar
Weight
183000 g