FESTO

FESTO Semi-rotary drive DAPS-0960-090-R-F1012-T4 8030611

  • ERIKS:14171476
  • Manufacturer:4052568280710
Image 1
Save to list

€1,339.08/ pieceexcl. VAT

€1,620.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS
Function
Double acting
Cushioning
Without
Construction size
960
Port Size
G1/4 in
Housing material
Aluminium alloy
Seal material
PTFE, reinforced
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 150 °C
Operating pressure
from 3 to 8.4 bar
Weight
17400 g