FESTO

FESTO Semi-rotary drive DAPS-0120-090-RS3-F0710-T6 553216

  • ERIKS:14171385
  • Manufacturer:4052568195946
Image 1
Save to list

€654.92/ pieceexcl. VAT

€792.45incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS
Function
Single acting
Cushioning
Without
Construction size
120
Port Size
G1/8 in
Housing material
Aluminium alloy
Seal material
PTFE, reinforced
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -50 to 60 °C
Operating pressure
from 3 to 8.4 bar
Weight
6800 g