FESTO

FESTO Semi-rotary drive DAPS-0090-090-RS2-F0710-T6 553196

  • ERIKS:14171371
  • Manufacturer:4052568195748
Image 1
Save to list

€548.68/ pieceexcl. VAT

€663.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS
Function
Single acting
Cushioning
Without
Construction size
90
Port Size
G1/8 in
Housing material
Aluminium alloy
Seal material
PTFE, reinforced
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -50 to 60 °C
Operating pressure
from 3 to 8.4 bar
Weight
5900 g