FESTO

FESTO Semi-rotary drive DAPS-0060-090-R-F04-T4 8030603

  • ERIKS:14171328
  • Manufacturer:4052568280635
Image 1
Save to list

€262.47/ pieceexcl. VAT

€317.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS
Function
Double acting
Cushioning
Without
Construction size
60
Port Size
G1/8 in
Housing material
Aluminium alloy
Seal material
PTFE, reinforced
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 150 °C
Operating pressure
from 3 to 8.4 bar
Weight
1600 g