FESTO

FESTO Semi-rotary drive DAPS-0030-090-RS4-F0305-CR 552882

  • ERIKS:14171390
  • Manufacturer:4052568194758
Image 1
Save to list

€696.05/ pieceexcl. VAT

€842.22incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS CR
Function
Single acting
Cushioning
Without
Construction size
30
Port Size
G1/8 in
Housing material
High alloy steel, non-corrosive
Seal material
PUR
Material cover
High alloy steel, non-corrosive
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 8.4 bar
Weight
2400 g