

€425.11/ pieceexcl. VAT
€514.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HW |
Flow rate at 6 Bar | 180 l/min |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from 0 to 8 bar |
Function | 8/6 bistable |