

€58.34/ pieceexcl. VAT
€70.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EG-PK |
Function | Single acting |
Cushioning | Non-adjustable |
Magnetic | No |
Bore diameter | 6 mm |
Stroke length | 15 mm |
Port Size | 3 mm |
Type of piston rod | Single ended piston rod |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 3 |
Material piston rod | High alloy steel, non-corrosive |
Seal material | NBR |
Material cover | High alloy steel |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Operating temperature | from 5 to 60 °C |
Operating pressure | from 3.5 to 7 bar |
Weight | 20 g |