

€28.51/ pieceexcl. VAT
€34.50incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSNU |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 8 mm |
Stroke length | 10 mm |
Port Size | M 5 mm |
Barrel material | High alloy steel, non-corrosive |
Material piston rod | High alloy steel, non-corrosive |
Seal material | TPE-U(PU) |
End caps material | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1.5 to 10 bar |