

€2,555.06/ pieceexcl. VAT
€3,091.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DHTG |
Construction size | 90 |
Operation | Double acting |
Cushioning | Shock absorber, adjustable |
Sensing | For inductive sensors |
Pitch | 3 |
Port thread type | Internal thread (M) |
Port Size | M5 in |
Housing material | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Ambient temperature | from 5 to 60 °C |
Operating pressure | from 4 to 8 bar |
Sound pressure level | < = 70 |
Theoretical torque at 6 bar | 4.4 Nm |
Weight | 4500 g |