FESTO

FESTO Rotary distributor GF-1/4-1/8 539291

  • ERIKS:11648934
  • Manufacturer:4052568177454
Image 1
Save to list

€193.12/ pieceexcl. VAT

€233.68incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
GF
Primary thread size
G1/4 in
Secondary thread size
G1/8 in
Material
Brass, Nickel-plated
Max. operating pressure
10 bar
Temperature
from -10 to 80 °C
Max. Speed
3000 rpm