

€85.68/ pieceexcl. VAT
€103.67incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | R |
Flow rate at 6 Bar | 80 l/min |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from -0.95 to 8 bar |
Operation | Mechanical |
Function | 3/2 closed, monostable |
Construction size | 2 |
Ambient temperature | from -10 to 60 °C |
Housing material | Zinc die-casting |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [-:-:-] |
€78.39/ pieceexcl. VAT
€94.85incl. VAT
1 In stock - Estimated delivery date 06/11/2026