

€2.92/ pieceexcl. VAT
€3.53incl. VAT
67 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CK |
Material | Aluminium |
Shape | Straight |
Connection 1 | Tubing O.D. 6mm |
Connection 2 | M5 |
Nominal size | 10 mm |
Sealing | Sealing ring |
Wrench width | 10 mm |
Operating temperature | from -10 to 60 °C |