

€932.29/ pieceexcl. VAT
€1,128.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | T |
Flow rate at 6 Bar | 680 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 2 to 10 bar |
Operation | Manual |
Function | 5/3 closed |
Construction size | 7 |
Ambient temperature | from -10 to 60 °C |