

€131.24/ pieceexcl. VAT
€158.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | F |
Flow rate at 6 Bar | 80 l/min |
Port thread type | Metric |
Port Size | M 5 mm |
Operating pressure | from -0.9 to 8 bar |
Function | 3/2 closed, monostable |