

€3.52/ pieceexcl. VAT
€4.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NPQM |
Type | Push-in Y-fitting |
Manufacturer ID | NPQM-Y-Q4-E-P10 |
Shape | Y-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Nominal size | 3.5 mm |
Operating pressure | from -0.95 to 16 bar |
Operating temperature | from -20 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Weight | 13.5 g |