

€19.84/ pieceexcl. VAT
€24.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQ |
Type | Push-in T-fitting |
Manufacturer ID | CQT-18-15 |
Shape | T-shape |
Material | POM |
Tube Outside Diameter Unequal | 11 x 15 mm |
Nominal size | 12 mm |
Operating pressure | from -0.95 to 15 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Release sleeve material | POM |
Grab ring material | High alloy Stainless steel |
Weight | 42 g |